Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triva Towel Bar Brushed Nickel

  • Mfr # BP1818BN

  • Zoro # G701235708


product price: $38.05
/ea

Key Features

Finish
Brushed Nickel
Collection
Triva
Width
2.36
Height
16.1
Length
3.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP1818BN
Zoro #
G701235708
UPC #
34584030924
Country of Origin
Unknown

Dimensions

Width
2.36
Height
16.1
Length
3.31

Details

Finish
Brushed Nickel
Collection
Triva
Weight
1.7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.