Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen 21-1/2" L, lustrous, Seat and Legs: Polypropylene, Feet: Thermal Plastic Elastomer, White DN7038

21-1/2" L, lustrous, Seat and Legs: Polypropylene, Feet: Thermal Plastic Elastomer, White (Discontinued)

  • Mfr # DN7038
  • Zoro # G2171125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN7038
Zoro #
G2171125
UPC #
034584017154
Country of Origin
China

Dimensions

Length
21-1/2"
Width
16-1/2"
Height
19"

Details

Finish
White
Type
lustrous
Material
Seat and Legs: Polypropylene, Feet: Thermal Plastic Elastomer
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Mounting Type
Wall
Weight Capacity
Up to 300 lb.
Item
Tub and Shower Seat White
Features
easy tool-free installation; glacier finish for a bright, clean white look; non-slip seat surface; non-slip seat surface

Description

Tub and Shower Seat White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.