Zoro Homepage

Tub Drain Assembly

  • Mfr # 101653

  • Zoro # G601236225


product price: $30.65
/ea

Key Features

Finish
Chrome
Width
3.0 in
Overall Length (In.)
3.0 in
Height
3.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101653
Zoro #
G601236225
UPC #
26508065884
Country of Origin
United States

Dimensions

Width
3.0 in
Overall Length (In.)
3.0 in
Height
3.0 in

Details

Finish
Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.