Tub Drn Whirlpool Brs Tubing Trp-Lvr Chr

  • Mfr # 90480

  • Zoro # G708539458


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Length
22.3 in
Width
5.8 in
Height
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90480
Zoro #
G708539458
UPC #
26508904800
Country of Origin
China

Dimensions

Length
22.3 in
Width
5.8 in
Height
4.3 in

Description


chrome finish is highly reflective for a mirror-like look that works with any decorating style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.