Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Tub/Shower Accent Kit Oil Rubbed Bronze AT2099ORB

Tub/Shower Accent Kit Oil Rubbed Bronze (Discontinued)

  • Mfr # AT2099ORB
  • Zoro # G900916286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT2099ORB
Zoro #
G900916286
UPC #
26508132173
Country of Origin
United States

Dimensions

Length (In.)
3.25 in
Width
3.25 in
Height
0.5 in

Details

Finish
Oil Rubbed Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.