Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tw Strainer 4.00 Mounts On 3.38 Cntr Bn

  • Mfr # 102763BN

  • Zoro # G512371275


product price: $50.95
/ea

Key Features

Overall Height (In.)
0.14 in
Finish
Brushed Nickel (BN)
Length
8.58 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102763BN
Zoro #
G512371275
UPC #
26508120910
Country of Origin
United States

Dimensions

Overall Height (In.)
0.14 in
Length
8.58 in
Width
5 in

Details

Finish
Brushed Nickel (BN)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.