Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tw Strainer 4.00 Mounts On 3.38 Cntr Orb

  • Mfr # 102763ORB

  • Zoro # G012371140


product price: $44.75
/ea

Key Features

Overall Height (In.)
0.4 in
Finish
Bronze - Oil Rubbed (ORB)
Width
5.2 in
Length
8.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102763ORB
Zoro #
G012371140
UPC #
26508100387
Country of Origin
United States

Dimensions

Overall Height (In.)
0.4 in
Width
5.2 in
Length
8.7 in

Details

Finish
Bronze - Oil Rubbed (ORB)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.