Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tw Strainer 4.25 Snap-In 3 Dia Drain Orb

  • Mfr # 101663ORB

  • Zoro # G812371074


product price: $34.65
/ea

Key Features

Finish
Bronze - Oil Rubbed (ORB)
Width (In.)
5 in
Depth (In.)
0.4 in
Length
8.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101663ORB
Zoro #
G812371074
UPC #
026508100349
Country of Origin
United States

Dimensions

Width (In.)
5 in
Depth (In.)
0.4 in
Length
8.58 in

Details

Finish
Bronze - Oil Rubbed (ORB)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.