Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twist Mf 2.0 Hh W/Slide Bar Bn

  • Mfr # S3870EPBN

  • Zoro # G112371958


product price: $751.65
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Width (In.)
5.88 in
Length
33 in
Depth (In.)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3870EPBN
Zoro #
G112371958
UPC #
26508228982
Country of Origin
United States

Dimensions

Width (In.)
5.88 in
Length
33 in
Depth (In.)
3.25 in

Details

Finish
Brushed Nickel
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Standards
Watersense Listed

Description

  • •brushed nickel finish brings the warm look of stainless to your bath
  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •four-function 3-3/4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •the immerse full coverage spray awakens and invigorates
  • •the soothe spray function offers a heavy mist to relax and enliven your senses
  • •the drench spray function offers soft yet heavy rinse which is perfect for bathing kids or pets
  • •the shine concentrated spray ideal for cleaning your bathtub or shower
  • •vacuum breaker
  • •included slide bar makes it easy to adjust the handheld shower height
  • •sold separately - drop ell handheld showerhead connection for installation of hose against shower wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.