Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twist Mf Handheld Kit Bn

  • Mfr # 160042BN

  • Zoro # G912372292


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Depth (In.)
3.7 in
Length
11.73 in
Standards
Watersense Listed
Flow (GPM)
1.75 GPM (6.65 L/min) max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
160042BN
Zoro #
G912372292
UPC #
26508228173
Country of Origin
United States

Dimensions

Depth (In.)
3.7 in
Length
11.73 in
Width (In.)
5.75 in

Details

Finish
Brushed Nickel
Standards
Watersense Listed
Flow (GPM)
1.75 GPM (6.65 L/min) max.

Description

  • •brushed nickel finish brings the warm look of stainless to your bath
  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •four-function 3-3/4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.