Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Function 8-1/2" Spray Head EcoPref Rainshower

  • Mfr # S6345EP

  • Zoro # G700916967


product price: $313.63
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Height
4.2 in
Width
9.5 in
Length
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption