Zoro Homepage

Two-Function 9" Diameter Spray Head Rainshower Oil Rubbed Bronze

  • Mfr # S1311ORB

  • Zoro # G200917006


product price: $701.28
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Height
4.0 in
Width
12.0 in
Length
13.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team