Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Function 9" Diameter Spray Head Rainshower Polished Nickel

  • Mfr # S1311NL

  • Zoro # G900916927


product price: $656.72
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Height
4.12 in
Width
9.5 in
Length
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption