
Two-Function 9" Spray Head EcoPref Rainshower Matte Black
Mfr # S1311EPBL
Zoro # G600916388
product price: $762.03
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Shower Head Type
Eco-Performance Rainshower
Connection
1/2 in
Face Dia.
9 in
Connection Type
IPS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S1311EPBL
Zoro #
G600916388
UPC #
26508301333
Country of Origin
United States
Dimensions
Face Dia.
9 in
Details
Item
Spray Head
Finish
Matte Black
Shower Head Type
Eco-Performance Rainshower
Connection
1/2 in
Connection Type
IPS
Flow Outlet Type - Faucet
Full Spray; Concentrated Rinse
Type
Two-Function
flow rate
1.75 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.