Zoro Homepage
This item is Discontinued.
Moen Two-Function 9" Spray Head EcoPref Showerhead Oil Rubbed Bronze S1311EPORB

Two-Function 9" Spray Head EcoPref Showerhead Oil Rubbed Bronze (Discontinued)

  • Mfr # S1311EPORB
  • Zoro # G800916904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1311EPORB
Zoro #
G800916904
UPC #
26508214022
Country of Origin
China

Dimensions

Length
13.0 in
Width
12.0 in
Height
4.0 in

Details

Weight
3.73 lb
Finish
Oil Rubbed Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.