
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4925BC
Zoro #
G300917128
UPC #
26508136737
Country of Origin
United States
Dimensions
Height
5.375 in
Length
8.125 in
Width
7.0 in
Details
Finish
Brushed Chrome
Handle Type
Single 2 Handle Lever
Weight
4.04 lb
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.