Zoro Homepage

Two-Handle Bathroom Faucet Matte Black

  • Mfr # TS42114BL

  • Zoro # G700916240


product price: $895.69
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Width
9.1 in
Height
3.2 in
Overall Length (In.)
13.7 in
Handle Type
Single 2 Handle Cross
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS42114BL
Zoro #
G700916240
UPC #
26508302118
Country of Origin
United States

Dimensions

Width
9.1 in
Height
3.2 in
Overall Length (In.)
13.7 in

Details

Finish
Matte Black
Handle Type
Single 2 Handle Cross

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.