Zoro Homepage

Two-Handle Bathroom Faucet Mediterranean Bronze

  • Mfr # WS84003BRB

  • Zoro # G401237583


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Finish
Mediterranean Bronze
Flow Rate
1.5 GPM (5.7 L/min) max.
Height
5.5
Width
8.2
Length
10.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS84003BRB
Zoro #
G401237583
UPC #
26508262757
Country of Origin
United States

Dimensions

Height
5.5
Width
8.2
Length
10.2

Details

Finish
Mediterranean Bronze
Flow Rate
1.5 GPM (5.7 L/min) max.
Weight
3.85
Collection
Traditional
Watersense
Yes
Handles
2 Lever Handles

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.