
Two-Handle Bathroom Faucet Oil Rubbed Bronze
Mfr # 6401ORB
Zoro # G400916519
product price: $447.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
4 in
Finish
Oil Rubbed Bronze
Handle Type
Lever
Number of Handles
2
Drain Type
Lift Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6401ORB
Zoro #
G400916519
UPC #
26508275351
Country of Origin
United States
Details
Mounting Hole Center to Center
4 in
Finish
Oil Rubbed Bronze
Handle Type
Lever
Number of Handles
2
Item
Bathroom Faucet
Drain Type
Lift Rod
Connection Type
IPS
Spout Reach
4.82 in
Flow Type
Aerated
Connection
1/2 in
Number of Mounting Holes
3
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.