
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T4524NL
Zoro #
G700917278
UPC #
26508255926
Country of Origin
China
Dimensions
Overall Length (In.)
13.625 in
Height
3.125 in
Width
9.25 in
Details
Finish
Polished Nickel
Handle Type
Single 2 Handle Cross
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.