
Two-Handle Bathroom Faucet Spot Resist Brushed Nickel
Mfr # 6010SRN
Zoro # G000917077
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
4 in
Finish
Spot-Resist Brushed Nickel
Handle Type
Lever
Number of Handles
2
Flow Type
Smooth Twisted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6010SRN
Zoro #
G000917077
UPC #
26508256725
Country of Origin
United States
Details
Mounting Hole Center to Center
4 in
Finish
Spot-Resist Brushed Nickel
Handle Type
Lever
Number of Handles
2
Item
Bathroom Faucet
Flow Type
Smooth Twisted
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.