Zoro Homepage

Two-Handle Bathroom Faucet Spot Resist Brushed Nickel

  • Mfr # WS84004SRN

  • Zoro # G801238333


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Finish
Spot Resist Brushed Nickel
Width
9.2
Height
5.7
Weight
5.2
Length
13.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS84004SRN
Zoro #
G801238333
UPC #
26508262672
Country of Origin
United States

Dimensions

Width
9.2
Height
5.7
Length
13.1

Details

Finish
Spot Resist Brushed Nickel
Weight
5.2
Flow Rate
1.5 GPM (5.7 L/min) max.
Watersense
Yes
Handles
2 Lever Handles
Collection
Traditional

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.