
Two-Handle Bathroom Sink Faucet Genta Brushed Nickel 8in Brushed Nickel
Mfr # 84763SRN
Zoro # G716282179
product price:Â $340.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84763SRN
Zoro #
G716282179
UPC #
26508284940
Country of Origin
United States
Description
FAUCT BTHRM WS GENTA BRSHNIC2H Specifications: Includes: Non-Metal Pop-Up Waste Assembly Moen Genta Bathroom Faucet, 1/2 in Connection, IPS Connection, 1.2 gpm, 60 psi, Deck Thickness: 1-1/4 in, Spout Type: High-Arc, Spout Reach: 4-1/2 in, Spout Height: 4-3/8 in, Lever Handle, Number of Faucet Handles: 2, Metal, Spot Resist Brushed Nickel, Number of Faucet Holes: 3, Faucet Centers: 8 in, Faucet Hole Size: 1-1/8 in, Dimensions: 5-3/8 in H, Includes: Non-Metal Pop-Up Waste Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.