Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Handle Faucet Handle Kit in Chrome

  • Mfr # 201902

  • Zoro # G110331626


product price: $46.39
/ea

Key Features

Finish
Chrome
Color
Silver
Overall Width
7.25 in
Overall Length
10.8 in
Overall Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
201902
Zoro #
G110331626
UPC #
26508347416
Country of Origin
Unknown

Dimensions

Overall Width
7.25 in
Overall Length
10.8 in
Overall Height
1.5 in

Details

Finish
Chrome
Color
Silver

Description

  • •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •Covered under Moen's 1 year warranty
  • •10.8" x 7.25" x 1.5" (L x W x H)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.