Zoro Homepage

Two-Handle High Arc Bathroom Faucet in Bronzed Gold

  • Mfr # 84515BZG

  • Zoro # G410331678


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Centerset
Finish
Bronzed Gold
Handle Type
Lever
Number of Handles
Two
Weight
3.9 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84515BZG
Zoro #
G410331678
UPC #
26508362457
Country of Origin
United States

Dimensions

Width
8.2 in
Depth
5.6 in
Length
10.2 in

Details

Mounting Type
Centerset
Finish
Bronzed Gold
Handle Type
Lever
Number of Handles
Two
Weight
3.9 lb
Standards
Lead Law Compliant, AB1953 (California), S152 (Vermont), ADA Specifications
Application
Bathroom
Color
Gold
Flow Rate - Maximum
1.2 GPM (4.5L/min) max.

Description

  • •In Moen's bronzed gold finish
  • •Two-handle lever handle makes it easy to adjust the water
  • •4" centerset design allows for easy installation
  • •Complies with americans with disabilities act (ada) specifications
  • •Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • •Meets current legislation, including ab1953 (california) and s152 (vermont)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.