Zoro Homepage

Two-Handle High Arc Bathroom Faucet in Chrome

  • Mfr # 84790

  • Zoro # G610331706


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Centerset
Finish
Chrome
Handle Type
Lever
Number of Handles
Two
Weight
2.85 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84790
Zoro #
G610331706
UPC #
26508359617
Country of Origin
United States

Dimensions

Length
10 in
Width
8.2 in
Depth
5.6 in

Details

Mounting Type
Centerset
Finish
Chrome
Handle Type
Lever
Number of Handles
Two
Weight
2.85 lb
Application
Bathroom
Standards
EPA Watersense Certified, Lead Law Compliant, AB1953 (California), S152 (Vermont), ADA Specifications
Color
Silver
Flow Rate - Maximum
1.2 GPM (4.5L/min) max.

Description

  • •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •Two-handle lever handle makes it easy to adjust the water
  • •4" centerset design allows for easy installation
  • •Complies with americans with disabilities act (ada) specifications
  • •Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • •Meets current legislation, including ab1953 (california) and s152 (vermont)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.