
Two-Handle High Arc Bathroom Faucet in Spot Resistant Nickel
Mfr # 84517SRN
Zoro # G910331703
product price: $284.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Widespread
Finish
Spot-Resistant Nickel
Handle Type
Lever
Flow Rate
1.2 GPM (4.5L/min) max.
Number of Handles
Two
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84517SRN
Zoro #
G910331703
UPC #
26508362495
Country of Origin
United States
Dimensions
Length
13.07 in
Depth
5.67 in
Width
9.21 in
Details
Mounting Type
Widespread
Finish
Spot-Resistant Nickel
Handle Type
Lever
Flow Rate
1.2 GPM (4.5L/min) max.
Number of Handles
Two
Weight
5.25 lb
Application
Bathroom
Color
Silver
Standards
EPA Watersense Certified, Lead Law Compliant, AB1953 (California), S152 (Vermont), ADA Specifications
Flow Rate - Maximum
1.2 GPM (4.5L/min) max.
Description
- •Spot resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
- •Two-handle lever handle makes it easy to adjust the water
- •Faucet handles can be installed between 8" to 16" for a more customized widespread installation
- •Complies with americans with disabilities act (ada) specifications
- •Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- •Meets current legislation, including ab1953 (california) and s152 (vermont)
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.