Two-Handle Kitchen Faucet Handle Kit in Chrome
Mfr # 198880
Zoro # G110331565
product price: $44.79
/eaKey Features
Finish
Chrome
Overall Length
10.63 in
Overall Height
1.81 in
Overall Width
7.13 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
198880
Zoro #
G110331565
UPC #
26508317716
Country of Origin
Unknown
Dimensions
Overall Length
10.63 in
Overall Height
1.81 in
Overall Width
7.13 in
Details
Finish
Chrome
Color
Silver
Description
- •In Moen's chrome finish
- •Covered under Moen's 1 year warranty
- •10.63" x 7.13" x 1.81" (L x W x H)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.