Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Handle Kitchen Faucet Oil Rubbed Bronze

  • Mfr # 7255ORB

  • Zoro # G600917415


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Handle Type
Single 2 Handle Lever
Height
3.5 in
Width
12.3 in
Length (In.)
21.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7255ORB
Zoro #
G600917415
UPC #
26508259979
Country of Origin
United States

Dimensions

Height
3.5 in
Width
12.3 in
Length (In.)
21.4 in

Details

Finish
Oil Rubbed Bronze
Handle Type
Single 2 Handle Lever

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.