Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Two-Handle Lavatory Faucet 8216

Two-Handle Lavatory Faucet (Discontinued)

  • Mfr # 8216
  • Zoro # G701237627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8216
Zoro #
G701237627
UPC #
26508014172
Country of Origin
China

Dimensions

Width
7.125 in
Length
8.75 in
Height
7.5 in

Details

Finish
Chrome
Handle Type
Single 2 Handle Lever
Weight
6.75 lb

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.