Zoro Homepage

Two-Handle Roman Tub Faucet Brushed Nickel

  • Mfr # T4943BN

  • Zoro # G301236013


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Height
3.125
Width
9.25
Length
13.625
Weight
5.13
Handles
2 Lever Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4943BN
Zoro #
G301236013
UPC #
26508162101
Country of Origin
United States

Dimensions

Height
3.125
Width
9.25
Length
13.625

Details

Finish
Brushed Nickel
Weight
5.13
Handles
2 Lever Handles
Collection
Brantford

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.