Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Handle Roman Tub Faucet Includes Hand Shower Brushed Nickel

  • Mfr # T394BN

  • Zoro # G600916913


product price: $1,137.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
4
ADA Compliant
Yes
Finish
Brushed Nickel
Shower Head Type
Handshower
Spout Length
7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T394BN
Zoro #
G600916913
UPC #
26508249673
Country of Origin
United States

Dimensions

Spout Length
7.9 in

Details

Item
Roman Tub Faucet
Number of Holes
4
ADA Compliant
Yes
Finish
Brushed Nickel
Shower Head Type
Handshower
Type
One-Function

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.