
Two-Handle Roman Tub Faucet Includes Hand Shower Brushed Nickel (Discontinued)
- Mfr # T654BN
- Zoro # G000917091
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T654BN
Zoro #
G000917091
UPC #
26508254448
Country of Origin
China
Dimensions
Height
3.62 in
Width
11.12 in
Length
18.62 in
Details
Finish
Brushed Nickel
Handle Type
Single 2 Handle Lever
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.