Zoro Homepage

Two-Handle Roman Tub Faucet Includes Hand Shower Brushed Nickel

  • Mfr # T9024BN

  • Zoro # G700917193


product price: $854.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Height
3.7 in
Width
11.1 in
Length
18.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9024BN
Zoro #
G700917193
UPC #
26508275825
Country of Origin
United States

Dimensions

Height
3.7 in
Width
11.1 in
Length
18.66 in

Details

Finish
Brushed Nickel

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.