Zoro Homepage

Two-Handle Roman Tub Faucet Includes Hand Shower Brushed Nickel

  • Mfr # TS914BN

  • Zoro # G000916773


product price: $1,527.66
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Height
3.8 in
Width
11.2 in
Length
18.6 in
Number of Handles
Single 2 Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS914BN
Zoro #
G000916773
UPC #
26508298312
Country of Origin
United States

Dimensions

Height
3.8 in
Width
11.2 in
Length
18.6 in

Details

Finish
Brushed Nickel
Number of Handles
Single 2 Handle Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.