Zoro Homepage
This item is Discontinued.
Moen Two-Handle Roman Tub Faucet Includes Hand Shower TS21102

Two-Handle Roman Tub Faucet Includes Hand Shower (Discontinued)

  • Mfr # TS21102
  • Zoro # G500916365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS21102
Zoro #
G500916365
UPC #
26508215593
Country of Origin
United States

Dimensions

Height
3.9 in
Width
11.1 in
Length
18.6 in

Details

Finish
Chrome
Handle Type
Single 2 Handle Cross

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.