This item is Discontinued.

Moen Two-Handle Roman Tub Faucet Spot Resist Brushed Nickel T624SRN

Two-Handle Roman Tub Faucet Spot Resist Brushed Nickel (Discontinued)

  • Mfr # T624SRN
  • Zoro # G501232761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T624SRN
Zoro #
G501232761
UPC #
26508270264
Country of Origin
United States

Dimensions

Height
2.8
Width
9.2
Length
13.6

Details

Finish
Spot Resist Brushed Nickel
Weight
3.1
Handles
2 Lever Handles
Collection
Traditional

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.