Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Handle Roman Tub Valve 10" Center 1/2" Cc Connection

  • Mfr # 4796

  • Zoro # G001235149


product price: $135.90
/ea
Free Shipping & Returns

Key Features

Finish
Unfinished
Includes
Non-Adjustable Spout Shank; Test Plug
Connection Type
CC
Number of Handles
2
Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4796
Zoro #
G001235149
UPC #
26508229606
Country of Origin
United States

Dimensions

Connection Size
1/2 in

Details

Finish
Unfinished
Includes
Non-Adjustable Spout Shank; Test Plug
Item
Roman Tub Valve
Connection Type
CC
Number of Handles
2
Features
Hi-Flow Duralast Cartridge
Number of Holes
3
Mounting Hole Center to Center
10 in

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.