Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Two-Handle Tub Filler Includes Hand Shower Brushed Nickel S22110BN

Two-Handle Tub Filler Includes Hand Shower Brushed Nickel (Discontinued)

  • Mfr # S22110BN
  • Zoro # G701236408
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S22110BN
Zoro #
G701236408
UPC #
26508255018
Country of Origin
Portugal

Dimensions

Height
10.25
Width
40.88
Length
45.38

Details

Flow Rate
1.75 GPM (6.65 L/min) max.
Finish
Brushed Nickel
Weight
11
Handles
2 Lever Handles
Collection
Weymouth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.