Zoro Homepage

Two-Handle Tub Filler Includes Hand Shower

  • Mfr # S22110

  • Zoro # G701235739


product price: $2,283.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Flow Rate
1.75 GPM (6.65 L/min) max.
Finish
Chrome
Height
10.25
Width
40.88
Length
45.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S22110
Zoro #
G701235739
UPC #
26508255001
Country of Origin
Portugal

Dimensions

Height
10.25
Width
40.88
Length
45.38

Details

Flow Rate
1.75 GPM (6.65 L/min) max.
Finish
Chrome
Weight
11
Handles
2 Lever Handles
Collection
Weymouth

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.