Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Handle Wall Mount Bathroom Faucet Matte Black

  • Mfr # TS42112BL

  • Zoro # G000916360


product price: $883.84
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Height
3.2 in
Width
9.2 in
Handle Type
Single 2 Handle Cross
Overall Length (In.)
13.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS42112BL
Zoro #
G000916360
UPC #
26508302101
Country of Origin
United States

Dimensions

Height
3.2 in
Width
9.2 in
Overall Length (In.)
13.7 in

Details

Finish
Matte Black
Handle Type
Single 2 Handle Cross

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.