Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Two-Handle Wall Mount Bathroom Faucet Polished Nickel T6906NL

Two-Handle Wall Mount Bathroom Faucet Polished Nickel (Discontinued)

  • Mfr # T6906NL
  • Zoro # G801233130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6906NL
Zoro #
G801233130
UPC #
26508301753
Country of Origin
United States

Dimensions

Height
3.3 in
Width
9.2 in
Overall Length (In.)
13.7 in

Details

Finish
Polished Nickel
Handle Type
Single 2 Handle Lever

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.