Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Handle Wall Mount Bathroom Faucet Polished Nickel

  • Mfr # TS42112NL

  • Zoro # G500916402


product price: $916.58
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Width
9.21 in
Handle Type
Single 2 Handle Cross
Height
3.15 in
Overall Length (In.)
13.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS42112NL
Zoro #
G500916402
UPC #
26508231371
Country of Origin
China

Dimensions

Width
9.21 in
Height
3.15 in
Overall Length (In.)
13.78 in

Details

Finish
Polished Nickel
Handle Type
Single 2 Handle Cross

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.