Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Handle Wall Mount Bathroom Faucet

  • Mfr # TS6731

  • Zoro # G500917553


product price: $484.61
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Height
2.9 in
Width
9.3 in
Handle Type
Single 2 Handle Lever
Overall Length (In.)
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS6731
Zoro #
G500917553
UPC #
26508298268
Country of Origin
United States

Dimensions

Height
2.9 in
Width
9.3 in
Overall Length (In.)
13.5 in

Details

Finish
Chrome
Handle Type
Single 2 Handle Lever

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.