Zoro Homepage

U By 4-Outlet Shower Controller Bl

  • Mfr # TS3304BL

  • Zoro # G412374093


product price: $845.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Depth (In.)
2.7 in
Length
12.6 in
Width (In.)
4.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS3304BL
Zoro #
G412374093
UPC #
26508299210
Country of Origin
China

Dimensions

Depth (In.)
2.7 in
Length
12.6 in
Width (In.)
4.9 in

Details

Finish
Matte Black

Description

  • •matte black finish is the perfect complement to modern spaces
  • •electronic controls allow you to change water temperature with pinpoint accuracy for a more customized shower
  • •4-outlet shower valve
  • •compatible with amazon alexa, apple homekit/siri and google assistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.