Zoro Homepage

Ultima Grab Bar 24X1.25 Bn

  • Mfr # LR8724D3BN

  • Zoro # G412374109


product price: $48.75
/ea

Key Features

Length
27.4 in
Finish
Brushed Nickel
Width
3.4 in
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR8724D3BN
Zoro #
G412374109
UPC #
34584005229
Country of Origin
China

Dimensions

Length
27.4 in
Width
3.4 in
Depth
3 in

Details

Finish
Brushed Nickel

Description

  • •the securemount design allows for secure and lasting installation into any stud at any angle
  • •brushed nickel finish brings the warm look of stainless to your bath
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •24" bar length
  • •1.25" bar diameter
  • •corrosion resistant
  • •stainless steel construction for added durability
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.