Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultima Grab Bar-Curl Grip 18X1.25 Owb

  • Mfr # R8718D3GOWB

  • Zoro # G712371228


product price: $65.15
/ea

Key Features

Finish
Old World Bronze
Width
3.25 in
Depth
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8718D3GOWB
Zoro #
G712371228
UPC #
34584020055
Country of Origin
Taiwan, Province of China

Dimensions

Length
21.25 in
Width
3.25 in
Depth
2.75 in

Details

Finish
Old World Bronze

Description

  • •the securemount design allows for secure and lasting installation into any stud at any angle
  • •old world bronze finish incorporates the warmth of bronze with light and dark accents, creating a rich look
  • •supports up to 500 lbs.
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •18" bar length
  • •1.25" bar diameter
  • •finger notches on the bar provide a more secure place for you to grab
  • •corrosion resistant
  • •stainless steel construction for added durability
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.