Zoro Homepage

Ultima Grab Bar-Curl Grip 36X1.25 Bn

  • Mfr # R8736D3GBN

  • Zoro # G212371889


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Length
39.12 in
Finish
Brushed Nickel
Width
3.12 in
Depth
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8736D3GBN
Zoro #
G212371889
UPC #
34584009050
Country of Origin
Taiwan, Province of China

Dimensions

Length
39.12 in
Width
3.12 in
Depth
2.75 in

Details

Finish
Brushed Nickel

Description

  • •the securemount design allows for secure and lasting installation into any stud at any angle
  • •brushed nickel finish brings the warm look of stainless to your bath
  • •supports up to 500 lbs.
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •36" bar length
  • •1.25" bar diameter
  • •finger notches on the bar provide a more secure place for you to grab
  • •corrosion resistant
  • •stainless steel construction for added durability
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.