Zoro Homepage

Urinal 1.0 Gpm Sloan & Zurn

  • Mfr # 8312R10

  • Zoro # G708463418


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Overall Length (In.)
11.1 in
Height
4.7 in
Width
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8312R10
Zoro #
G708463418
UPC #
26508160305
Country of Origin
United States

Dimensions

Overall Length (In.)
11.1 in
Height
4.7 in
Width
9.8 in

Details

Finish
Chrome

Description

AccuSet(TM) piston technology delivers virtually maintenance-free precise flush volume, with a stainless steel self-cleaning filter to protect against clogs or damage


  • •durable cast brass body construction with chrome finish
  • •mechanical override

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.