Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Urinal Automatic Flush Valve, 1 gpf gpf, Polished Chrome, 3/4 in, 3/4 in Spud Coupling

  • Mfr # 8312

  • Zoro # G5078473


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Brand and Series
Moen Commercial
Flush Mode
Single Flush
Gallons per Flush
1 gpf
Rough-In
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8312
Zoro #
G5078473
UPC #
026508152225
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Manufacturers Warranty Length
5 yr
Spud Connection Size
3/4 in
Overall Height
11-1/2"

Details

Fixture Connection
Top Spud
Brand and Series
Moen Commercial
Flush Mode
Single Flush
Gallons per Flush
1 gpf
Rough-In
11 1/2 in
Spud Coupling
3/4 in
Basic Power Source
Battery
Connection Location
Top
Includes
Stops
Standards
ADA Compliant, ASME 112.19.2M, ASSE 1037, BAA Compliant
Power Source
(4)AA Batteries
Valve Design
Piston
Battery Life
250,000 Cycles
Exposed/Concealed
Exposed
Pressure Range
10 to 125 psi
Finish
Polished Chrome
Fixture Type
Urinal
Item
Automatic Flush Valve
Sensor Range
13 3/4 in to 39 3/8 in
Series
M-POWER
Product Type
Urinal Flush Valve
Compatible Product Type
Urinals
Spud Location
Top

Description

Automatic Flush Valve

Restrictions

This item has been restricted from sale in the following states: CO, MA, NJ, NV, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.